The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
40002D
Bryant Electric Manual Motor Controllers
Product Description
40A 600V 2P Disc Sw
Specifications
Specifications
Operating Current
40 A
Max HP 120V 1PH
2 hp
Max HP 240V 1PH
5 hp
Max HP 480V 1PH
10 hp
Max HP 600V 1PH
15 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
30322D
Bryant Electric Manual Motor Controllers
Product Description
30A 600V 2P Plastic3R W/Sw
Specifications
Specifications
Operating Current
30 A
Max HP 120V 1PH
2 hp
Max HP 240V 1PH
5 hp
Max HP 480V 1PH
10 hp
Max HP 600V 1PH
15 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
30002D
Bryant Electric Manual Motor Controllers
Product Description
30A 600V 2P Disc Sw
Specifications
Specifications
Operating Current
30 A
Max HP 120V 1PH
2 hp
Max HP 240V 1PH
5 hp
Max HP 480V 1PH
10 hp
Max HP 600V 1PH
15 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
30003D
Bryant Electric Manual Motor Controllers
Product Description
30A 600V 3P Disc Sw
Specifications
Specifications
Operating Current
30 A
Max HP 120V 1PH
3 hp
Max HP 240V 1PH
7.5 hp
Max HP 480V 1PH
15 hp
Max HP 600V 1PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
40003D
Bryant Electric Manual Motor Controllers
Product Description
40A 600V 3P Disc Sw
Specifications
Specifications
Operating Current
40 A
Max HP 120V 1PH
3 hp
Max HP 240V 1PH
7.5 hp
Max HP 480V 1PH
15 hp
Max HP 600V 1PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
66033D
Bryant Electric Manual Motor Controllers
Product Description
30A 600V 3P Rotary Disc Sw
Specifications
Specifications
Operating Current
30 A
Max HP 120V 1PH
3 hp
Max HP 240V 1PH
7.5 hp
Max HP 480V 1PH
15 hp
Max HP 600V 1PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
664X33D
Bryant Electric Manual Motor Controllers
Product Description
30A 600V 3P Rtry Disc Sw 4X Plas
Specifications
Specifications
Operating Current
30 A
Max HP 120V 1PH
3 hp
Max HP 240V 1PH
7.5 hp
Max HP 480V 1PH
15 hp
Max HP 600V 1PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
4002
Bryant Electric Manual Motor Controllers
Product Description
Sp Tog, 40A 120/277V, Bk
Specifications
Specifications
Operating Current
40 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
30002DS
Bryant Electric Manual Motor Controllers
Product Description
30A 600V 2P Disc Sw Short Toggle
Specifications
Specifications
Operating Current
30 A
Max HP 120V 1PH
2 hp
Max HP 240V 1PH
5 hp
Max HP 480V 1PH
10 hp
Max HP 600V 1PH
15 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
30003DS
Bryant Electric Manual Motor Controllers
Product Description
30A 600V 3P Disc Sw Short Toggle
Specifications
Specifications
Operating Current
30 A
Max HP 120V 1PH
3 hp
Max HP 240V 1PH
7.5 hp
Max HP 480V 1PH
15 hp
Max HP 600V 1PH
20 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Manual Motor Controllers
Manufacturer
Bryant Electric
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved